
Round U-Bolt, 5/16", 2 in W, 4-3/4 in H, Zinc Plated Steel
Mfr # 02-3451-317
Zoro # G305311839
product price: $2.35
/ea
Sold in multiples of 10 for $23.50
Key Features
System of Measurement
Inch
Inside Width/Diameter
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02-3451-317
Zoro #
G305311839
UPC #
39208210539
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Inside Height
4-3/4 in
Inside Width/Diameter
2 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Designed to be installed through pre-drilled holes, these U-Bolts have 2 threaded arms that keep the bolt firmly in place. Perfect for attaching piping, conduit or other cylindrical items.
- • Perfect for holding objects such as pipe and conduit in place
- • Zinc finish
- • Nuts are included for added convenience and to secure the product in place
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.