Square U-Bolt, 3/8", 4 in W, 5 in H, Zinc Plated Steel

  • Mfr # 02-3452-505

  • Zoro # G005311832


product price:  $3.95
/ea
Sold in multiples of 10 for $39.50

Key Features

System of Measurement
Inch
Thread Size
3/8"
Inside Width/Diameter
4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-3452-505
Zoro #
G005311832
UPC #
39208210621
Country of Origin
Thailand

Dimensions

Thread Size
3/8"
Inside Height
5 in
Inside Width/Diameter
4 in

Details

Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

U-Bolts are designed to be installed through pre-d


  • • Perfect for holding objects such as pipe and conduit in place
  • • Zinc Finish
  • • Nuts are included for added convenience and to secure the product in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.