
Square U-Bolt, 3/8", 4 in W, 6 in H, Zinc Plated Steel
Mfr # 02-3452-507
Zoro # G805311827
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
Key Features
System of Measurement
Inch
Thread Size
3/8"
Inside Width/Diameter
4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3452-507
Zoro #
G805311827
UPC #
39208210645
Country of Origin
Thailand
Dimensions
Thread Size
3/8"
Inside Height
6 in
Inside Width/Diameter
4 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Everbilt's Zinc-Plated Square U-Bolts are an excellent value and provide good corrosion resistance. Designed for securing various products to rectangular wood and metal objects such as a wooden beam, square steel tubing or trailer cargo control, this U-bolt from Everbilt can be used in automotive, plumbing and other applications. Available in a variety of sizes to choose from. Not designed for mounting axles.
- • Perfect for holding objects such as pipe and conduit in place
- • Zinc finish, steel construction
- • Nuts are included for added convenience and to secure the product in place
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.