Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Light Bulb, 1.4 W, S8, Single Contact Bayonet, BA15s

  • Mfr # 3JYN8

  • Zoro # G4834462


product price: $13.96
/ea

Key Features

Voltage
12 V DC
Bulb Shape
S8
Bulb Housing
Polycarbonate
Dimmable
No
Rated Life
8,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JYN8
Zoro #
G4834462
UPC #
098205841139
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Manufacturers Warranty Length
90 day

Details

Item
Compact LED Bulb
Voltage
12 V DC
Watts
1.4 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Polycarbonate
Dimmable
No
Rated Life
8,000 hr
Light Technology
LED
Bulb Type
Miniature
High Output
No
Average Bulb Life
8000 hr.
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Bulb Primary Application
Automotive
Lighting Technology
LED
Light Color
White
Bulb Technology
LED
Trade Number
1156
Overall Bulb Shape
S
Wattage Equivalency
26.9W HAL, 26.9W INC
Overall Bulb Base Type
Single Contact Bayonet
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Miniature LED Bulb, Trade Number 1156, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15), Automotive, Bulb Type Miniature, Average Bulb Life 8000 hr., Light Color White, Bulb Housing Polycarbonate, Bulb Power Source Direct Wired

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.