Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK
Mfr # HND-82719
Zoro # G904992149
Sold in multiples of 100 for $1,499.00
$1,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82719
- Zoro # G904992149
- UPC # 810068988215
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1305 (GHS1305)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (70-761)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8251HDZBK)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC4PU-06-XXL)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (62-322PF/L)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm Thickness, Stretch Vinyl, Powder-Free, M, 150 PK (MII6CUR9225)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, M (SA6602-20)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm Thickness, Nitrile, Powder-Free, L (9), 100 PK (56JT49)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 10 PK (NGPF7001-V)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, XL (SA66544)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (395MCTA)
- Hand-E Gloves & Hand Protection