Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK
Mfr # HND-82720
Zoro # G504992143
Sold in multiples of 100 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82720
- Zoro # G504992143
- UPC # 810068988222
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Gloves, PR (S5CP-08-009)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-30-C-33-NO-YAX-A)
- ANSELL Cobalt Ultra, Nitrile Exam Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, M, 200 PK (N172)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ) (67-308/XL)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L, 10 PK (PGL500-L-10-X-S)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 150 PK (MIICUR9316)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powdered, XL, 100 PK (92-500)
- PIP Disposable Nitrile Glove, Powder Free, Textured Fingertips, 3 mil, Blue, Medium, 100 Pack (63-230PF/M)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm Thickness, Nitrile, Powder-Free, Small, 1000 PK (A11A31)
- Hand-E Gloves & Hand Protection