Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L, 200 PK
Mfr # HND-82708
Zoro # G004992117
Sold in multiples of 200 for $3,498.00
$3,498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82708
- Zoro # G004992117
- UPC # 810068988307
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm Thickness, Nitrile, Powder-Free, 2XL ( 11 ), 100 PK (2XMA1)
- ANSELL MidKnight, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (MK-296)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (6016BL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powdered, M, 100 PK (92-500)
- XPOSE SAFETY Poly Disposable Gloves, Poly, M (P500-M)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (8), 50 PK (9905PFM)
- CONDOR Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powdered, 100 PK (53CV58)
- Hand-E Gloves & Hand Protection