Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, M, 50 PK
Mfr # HND-82711
Zoro # G304992169
product price: $12.15
/pk 50, $0.24/ea
Sold in multiples of 50 for $607.50
$607.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82711
- Zoro # G304992169
- UPC # 810068988130
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- TRU-SPEC Tactical Shorts, 44" Sz, Waist 43" to 45" (4231)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH3X0025NF)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (395XLBXA)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (T9556HV-M)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (N301345X10)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (X346100)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm Thickness, Neoprene, Powder-Free, XS, 100 PK (C520)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm Thickness, Vinyl, Powder-Free, M ( 8 ), 100 PK (3BA45)
- CONDOR Nitrile Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, M (8), 100 PK (48UM40)
- Hand-E Disposable Gloves