Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK
Mfr # HND-82713
Zoro # G104992154
Sold in multiples of 50 for $607.50
$607.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82713
- Zoro # G104992154
- UPC # 810068988154
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Mesh Head Harness (R01-1203)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX303XL-10)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm Thickness, Vinyl, Powder-Free, L (GVP9-LG-1)
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (69-318)
- MECHANIX WEAR D14, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, L ( 10 ), 100 PK (D14-00-010-100)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm Thickness, Biodegradable Nitrile, Powder-Free (5558PF-M)
- CURAD Latex Exam Gloves, 5.9 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (MIICUR8106)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (GPNB48100)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, S (SA650-1001)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (92-134)
- Hand-E Disposable Gloves