This item is Discontinued.

Hand-E Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 20 PK, White HND-82736

Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 20 PK, White (Discontinued)

  • Mfr # HND-82736
  • Zoro # G505304853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HND-82736
Zoro #
G505304853
UPC #
810068987690
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips

Description

PREMIUM GRADE: These disposable gloves are 3 mil thick (3 gram average weight), highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use.
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 50 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.