Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 10 PK
Mfr # HND-82775
Zoro # G905304842
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82775
- Zoro # G905304842
- UPC # 810068988031
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
PREMIUM GRADE: These disposable gloves are 3 mil thick (3 gram average weight), highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use.
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 100 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 100 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Premium KARBN Pattern, Vented Full Brim, Class C (60626)
- 3M Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (2297)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (69-318)
- SHOWA Disposable Nitrile Gloves, 4 mil, Powder-Free, Industrial Grade, XL (Size 10), Green, 100 Pack (6110PF XL)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm Thickness, Vinyl, Powder-Free, M, 100 PK (DF-850-M)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm Thickness, Hybrid EVA, Powder-Free, L, 2000 PK (A63C13)
- BERTECH Finger Cots, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 720 PK (FC-N-S)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- GLOVEWORKS Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (GWON46100)
- Hand-E Gloves & Hand Protection