Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 20 PK
Mfr # HND-82767
Zoro # G905304835
product price: $125.99
/pk 20, $6.30/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82767
- Zoro # G905304835
- UPC # 810068987959
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
PREMIUM GRADE: These disposable gloves are 3 mil thick (3 gram average weight), highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use.
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 50 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 50 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A19A3, Exam Glove, 6.3 mil Palm Thickness, Nitrile, Powder-Free, Medium, 1000 PK (A19A32)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- TRU-SPEC Parka Jacket, S, Regular, Black (2037)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK (787410)
- ANSELL FreeForm, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (FFS-700-XS)
- ANSELL SafeGrip, Latex Exam Gloves, Greater than 10.00 mil Palm Thickness, Latex, Powder-Free, S, 50 PK (SG-375-S)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm Thickness, Vinyl, Powder-Free, M ( 8 ), 100 PK (3BA45)
- CONDOR Vinyl Disposable Gloves, 3 mil Palm Thickness, Vinyl, Powder-Free, S ( 7 ), 100 PK (21DL26)
- MCR SAFETY Disposable Gloves, Powder-Free, XL, 100 PK (6012XL)
- ANSELL FreeForm EC, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (FFE-775-S)
- Hand-E Gloves & Hand Protection