Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 10 PK
Mfr # HND-82746
Zoro # G805304843
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82746
- Zoro # G805304843
- UPC # 810068987799
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
PREMIUM GRADE: These disposable gloves are 3 mil thick (3 gram average weight), highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use.
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 100 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 100 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- RECTORSEAL Oil Only Absorbent, 1 lb., Canister, White (68512)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- ANSELL UltraSense EC, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (USE-880-XS)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ), 100 PK (7500PFL)
- CONDOR Nitrile Disposable Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ), 50 PK (22LD91)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 100 PK (54187)
- ZORO SELECT Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, L (9), 100 PK (516983)
- CONDOR Latex Disposable Gloves, 4.5 mil Palm Thickness, Latex, Powder-Free, L ( 9 ), 100 PK (2XMC3)
- ANSELL FreeForm, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (FFS-700-S)
- Hand-E Gloves & Hand Protection