Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L, 200 PK
Mfr # HND-82749
Zoro # G904992132
product price: $20.39
/pk 200, $0.10/ea
Sold in multiples of 200 for $4,078.00
$4,078.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82749
- Zoro # G904992132
- UPC # 810068987829
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- 5.11 Size 11 Men's 8 in Work Boot Plain Boots, Tan (12347)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- PIP Latex Disposable Gloves, 5 mil Palm Thickness, Latex, XL, 100 PK (62-322PF/XL)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (T9559-L)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ) (93283)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, XL (10), 100 PK (60JJ46)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (GG610M)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Yes, S, 100 PK (N2S-E-4)
- CONDOR Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powdered, M ( 8 ), 100 PK (48UM30)
- Hand-E Disposable Gloves