Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 200 PK
Mfr # HND-82750
Zoro # G804992171
Sold in multiples of 200 for $3,870.00
$3,870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82750
- Zoro # G804992171
- UPC # 810068987836
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469L69 (469L69)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm Thickness, Nitrile/Vinyl, Powder-Free, M (7010M)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- ZORO SELECT Vinyl Disposable Gloves, 0.4 mil Palm Thickness, Synthetic Cohesive Elastomer, Powder-Free, L, 4 PK (9999-1101)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powdered, M, 100 PK (GRDR-MD-1-T)
- ANSELL Dura Flock, Nitrile Disposable Gloves, 11.4 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (DFK-608-XL)
- CURAD Latex Exam Gloves, 5.9 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (MIICUR8106)
- ANSELL Dura Flock, Nitrile Disposable Gloves, 11.4 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (DFK-608-S)
- Hand-E Disposable Gloves