Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK
Mfr # HND-82731
Zoro # G904992118
product price: $12.79
/pk 50, $0.26/ea
Sold in multiples of 50 for $639.50
$639.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Texture Location Fingertips
Product Information
- Brand Hand-E
- MFR # HND-82731
- Zoro # G904992118
- UPC # 810068987645
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- PORTWEST Contrast Coverall Lined, XL (S485)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- SHOWA 9700PF, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (9), 50 PK (9700PFL)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 200 PK (KCC50708)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm Thickness, Vinyl, Powder-Free, L, 1000 PK (A23A13)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm Thickness, Nitrile, Powder-Free, L (9), 100 PK (56JT49)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm Thickness, Biodegradable Nitrile, Powder-Free (5558PF-S)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK (6012S)
- Hand-E Gloves & Hand Protection