
Colorful Cactus Counters, 72-Piece Set
Mfr # 94449
Zoro # G116173381
product price: $31.55
/eaKey Features
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
72 Colorful Cactus Counters
Material
Plastic
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94449
Zoro #
G116173381
UPC #
848850117253
Country of Origin
China
Details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
72 Colorful Cactus Counters
Material
Plastic
Color
Multicolor
Description
Inspired by the desert, these 72 Colorful Cactus Counters help students master early math skills. They can sort, count, make patterns, add, and subtract using the type of cactus, color, tactile elements, and more. Teacher-developed Activity Guide is included. Counters come in a reusable plastic storage tote.
- CUTE MATH COUNTERS: Inspired by the desert, these colorful cactus counters help children master early math skills!
- CREATIVE COUNTING OBJECTS: Our counting set includes 6 different cacti that come in 6 different colors and offer numerous ways to learn early math skills.
- MATH MANIPULATIVES FOR PRESCHOOL LEARNING: Children can sort, count, make patterns, add, and subtract using our cactus counters.
- MONTESSORI MATERIALS: Counters are Montessori-themed, meaning that they're hands-on for kids to learn on their own.
- FUN SORTING TOYS: Our colorful cacti provide a creative element to sorting. Kids can sort by color, cactus, arms and more!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.