Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cuisenaire Rod Workspace Trays

  • Mfr # 96146

  • Zoro # G313339078


product price: $24.45
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
5-13 years
Recommended Grade
Grade K-8
Includes
6 Stackable Trays, 4 Double-sided Activity Mats (8 activities) per Tray, 1 Getting Started Activity Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96146
Zoro #
G313339078
UPC #
848850120307
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
5-13 years
Recommended Grade
Grade K-8
Includes
6 Stackable Trays, 4 Double-sided Activity Mats (8 activities) per Tray, 1 Getting Started Activity Guide

Description

Young mathematicians will take their skills to the next level with Cuisenaire Rod Workspace Trays! Combine these durable trays with our popular Cuisenaire Rods to practice key math concepts such as addition, subtraction, and more. Each tray is designed to keep rods organized and includes a factor track on the top and side for area models. Each tray comes with 4 double-sided mats allowing groups of students to use one type of math manipulative to learn multiple math concepts. Each set includes 6 trays.


  • Create a versatile workspace for math practice! Combine these durable trays with our popular Cuisinaire Rods (not included) to practice key math concepts such as addition, subtraction, and more.
  • Trays are designed to keep rods organized and include a factor track on the top and side for area models. Trays stack to reduce storage space
  • Each tray comes with 4 double-sided mats allowing groups of students to use one type of math manipulative to learn multiple math concepts. When not being used, Activity Mats store inside the trays!
  • Explore math concepts in an organized workspace! This set includes enough materials for a small group.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.