Zoro Homepage

Explore the Weather Counters

  • Mfr # 96147

  • Zoro # G313339023


product price: $23.39
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
3-8 years
Recommended Grade
Grade PK-3
Includes
72 Weather Counters (6 unique shapes in 6 different colors), 1 Reusable Storage Bucket, 1 Activity Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96147
Zoro #
G313339023
UPC #
848850120314
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
3-8 years
Recommended Grade
Grade PK-3
Includes
72 Weather Counters (6 unique shapes in 6 different colors), 1 Reusable Storage Bucket, 1 Activity Guide

Description

The sky's the limit with these colorful counters! This engaging counter set is complete with fun and familiar shapes like clouds, raindrops, and lightning bolts. These durable manipulatives feature six fun weather pattern shapes in six different colors, with varied textures to keep young learners engaged. Children will count, sort, pattern, and moreidentifying familiar weather patterns and discovering those they may not have experienced. Activity Guide includes weather facts and early math activities. Perfect for math and science time and sensory bins or trays, these versatile counters offer endless ways to learn through hands-on play! Includes 72 Weather Counters 6 unique shapes in 6 different colors, 1 Reusable Storage Bucket, and 1 Activity Guide.


  • These colorful Explore the Weather Counters come in 6 weather-related shapes (sun, cloud, lightning, rain, wind, snow) and in 6 different colors to help children learn to identify basic weather elements.
  • Practice early math skills such as counting, sorting, making patterns, adding, and subtracting using the type of element, color, texture, and more!
  • Counters and storage container are made from 100% post-consumer recycled plastic.
  • The included Activity Guide contains 4 Getting Started Activities and lots of weather facts!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.