Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Demo 120-Bead Rekenrek Line

  • Mfr # 86991

  • Zoro # G816038829


product price: $38.99
/ea

Key Features

Recommended Age
6+ years
Material
Plastic
Color
Multicolor
Includes
120-Bead Magnetic Rekenrek Line, Getting Started Guide
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86991
Zoro #
G816038829
UPC #
848850100033
Country of Origin
China

Details

Recommended Age
6+ years
Material
Plastic
Color
Multicolor
Includes
120-Bead Magnetic Rekenrek Line, Getting Started Guide
Recommended Grade
Grade 1+

Description

This counting manipulative can work wonders in demonstrating number concepts for your students. After demonstrating concepts with this Rekenrek Line, it quickly collapses to conserve storage space in your classroom. Using an abacus to help teach kids math makes counting easier to learn without the mess or risk of losing stray counters. This Demonstration Rekenrek Line can attach magnetically to surfaces to show math concepts to your whole class.


  • REKENREK FOR KIDS MATH: Our two color Rekenrek is a tried-and-true way to deepen kids understanding of numbers, counting, addition, subitizing, and subtraction.
  • MATH BEADS FOR KIDS: Using an abacus to help teach kids math makes counting easier to learn without the mess or risk of losing stray counters. This Demonstration Rekenrek Line can attach magnetically to surfaces to show math concepts to your whole class.
  • ABACUS FOR KIDS: These math manipulatives beads help kids learn counting, numbers, addition and subtraction by doing activities on their own. This Magnetic Rekenrek Line also helps show visual representation of operations!
  • MATH MANIUPLATIVES KINDERGARTEN: Rekenreks are an essential math manipulatives and are great tools for supplementing your kids kindergarten curriculum.
  • CLASS SET REKENREK: This counting manipulative can work wonders in demonstrating number concepts for your students. After demonstrating concepts with this Rekenrek Line, it quickly collapses to conserve storage space in your classroom.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.