Magnetic Dry-Erase Activity Trays, Set of 6 Colors, 6PK

  • Mfr # 96157

  • Zoro # G712511372


product price: $45.55
/pk 6, $7.59/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
3-8 years
Recommended Grade
Grade PK-2
Includes
6 Rainbow Magnetic Dry-Erase Activity Trays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96157
Zoro #
G712511372
UPC #
848850120383
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
3-8 years
Recommended Grade
Grade PK-2
Includes
6 Rainbow Magnetic Dry-Erase Activity Trays

Description

Perfect for hands-on learning, these colorful trays are a dynamic tool for any classroom! Each tray has a magnetic, write-on/wipe-off surface that can be used for a variety of activities. Trays stack for easy storage, making it simple to keep your classroom organized and clutter free. Handles make transportation a breeze in the classroom, and allow little hands to easily carry each tray. Includes 6 Rainbow Magnetic Dry-Erase Activity Trays. Each tray measure 9-1/2in x 13in.


  • Enhance classroom activities, games, and more! These colorful trays are a dynamic tool for any classroom. The magnetic, dry-erase surface provides a perfect learning workspace and fits both letter-size (8.5" x 11") and A4 paper.
  • Perfect for a variety of hands-on activities! Trays feature a write-on/wipe-off surface and work with any magnetic manipulative including counters, letters, numbers, and more!
  • Unique nesting design saves valuable space by allowing trays to stack for compact storage. Trays are also the perfect size to fit on a classroom shelf.
  • Handles make transportation a breeze in the classroom, and allow little hands to easily carry each tray.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.