Numberblocks Friends Thirteen and Fourteen Figure Set

  • Mfr # 96925

  • Zoro # G516513923


product price:  $19.25
/ea

Key Features

Color
Multicolor
Material
Plastic
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Numberblock Thirteen Figure, 1 Numberblock Fourteen Figure with a skateboard accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96925
Zoro #
G516513923
UPC #
848850121229
Country of Origin
China

Details

Color
Multicolor
Material
Plastic
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Numberblock Thirteen Figure, 1 Numberblock Fourteen Figure with a skateboard accessory

Description

Bring number magic to life with the officially licensed Numberblocks Friends Thirteen and Fourteen Figures! Straight from the award-winning BBC TV series Numberblocks, these fun and educational figures help young learners explore numbers through hands-on imaginative play. Meet Thirteen, the unlucky but lovable Numberblock, and Fourteen, the fearless skateboarder, who comes with a skateboard accessory for extra adventure! Made from durable plastic with posable arms, these figures are designed for kids ages 3-5 to recreate favorite Numberblocks moments or invent new ones. Plus, they are proportionally sized to work with all Numberblocks Figure Packs and Playsets sold separately. Collect them all and turn number learning into an exciting adventure!


  • OFFICIALLY LICENSED NUMBERBLOCKS TOYS: From the friendly TV series Numberblocks, an award-winning show from BBC, the Numberblocks crew brings math learning to life with these officially licensed Numberblocks Friends Thirteen and Fourteen Figures!
  • TODDLER NUMBER LEARNING TOYS: These clever blocks are on a mission to make learning math a great big adventure. Explore, count, and reimagine all your favorite Numberblock episodes.
  • COUNTING TOYS FOR KIDS AGES 3-5: Double the luck, double the fun! Join Thirteen, the unlucky Numberblock, and Fourteen, the fearless skateboarder, as they dive into adventures packed with flips, tricks, and endless number fun!
  • IMAGINATIVE PLAY TOYS: Each figure is made of a durable plastic and has posable arms. This set includes 1 Numberblock Thirteen Figure and 1 Numberblock Fourteen Figure with a skateboard accessory.
  • COLLECTIBLE CARTOON CHARACTER TOYS: Figures are proportional and work with all our other Numberblocks Figure Packs and Playsets (sold separately). Collect all the fun figurines and create your own Numberblocks adventures!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.