Zoro Homepage

Numberblocks Nine Playful Pal Plush Figure

  • Mfr # 96942

  • Zoro # G816514002


product price: $30.85
/ea

Key Features

Color
Multicolor
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
1 Numberblock Nine Playful Pal Plush
Material
Plush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96942
Zoro #
G816514002
UPC #
848850122578
Country of Origin
China

Details

Color
Multicolor
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
1 Numberblock Nine Playful Pal Plush
Material
Plush

Description

From the friendly TV series Numberblocks, an award-winning show from BBC, the Numberblocks crew brings math learning to life with the officially licensed Numberblock Nine Playful Pal! The soft, cuddly plush will quickly become a big part of any child's imaginative play experience. Perfectly sized to accompany children on any and all adventures. Children can bring number fun and imaginative play wherever they go! Our Numberblocks Plush toys are constructed with a soft, plush fabric for maximum huggability. Designed with linkable hands that are compatible with all our other Numberblocks Playful Pals sold separately. Collect the cute and adorable plush figures from the hit TV series Numberblocks and have fun learning math with your new buddies! As your little one works from preschool to kindergarten, the Numberblock Nine Playful Pal is a great way to make learning fun and help with the transition. Numberblocks is helping millions of children around the world to fall in love with numbers, master key math skills and discover the joy of learning.


  • OFFICIALLY LICENSED NUMBERBLOCKS PLUSH: From the friendly TV series Numberblocks, an award-winning show from BBC, the Numberblocks crew brings math learning to life with the officially licensed Numberblocks Nine Playful Pal!
  • IMAGINATIVE PLAY TOYS: The soft, cuddly plush will quickly become a big part of any child's imaginative play experience. Perfectly sized to accompany children on any and all adventures.
  • CUTE PLUSH TOYS: Our Numberblocks Plush toys are constructed with a soft, plush fabric for maximum huggability.
  • TODDLER NUMBER LEARNING TOYS: Designed with linkable hands that are compatible with all our other Numberblocks Playful Pals (sold separately). Collect the cute and adorable plush figures from the hit TV series Numberblocks and have fun learning math with your new buddies!
  • GREAT FOR PRESCHOOL LEARNING ACTIVITIES: This set includes 1 Numberblock Nine Playful Pal Plush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.