Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numberblocks Sing-Along Superhero Octoblock

  • Mfr # 96940

  • Zoro # G521967124


product price: $47.79
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Plush
Color
Multicolor
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96940
Zoro #
G521967124
UPC #
848850121489
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Plush
Item
Licensed Plush Toy
Color
Multicolor
Material
Plastic

Description

From the friendly TV series Numberblocks, an award-winning show from BBC, the Numberblocks crew brings math learning to life with the officially licensed Sing-Along Superhero Octoblock Plush! Count, sing, and save the day with Numberblocks favorite superhero, Octoblock. Watch his mask light up to the rhythm of 12 songs and phrases, including the Numberblocks theme song. Switch fromTry me mode to normal play mode on the battery pack to access all 12 songs and sounds. This soft, cuddly Superhero Octoblock is a great companion on any adventure. Constructed with a heroic cape and soft, plush fabric for maximum huggability. You can count on the hero with the power of eight! Our Numberblocks plush toys are constructed of a soft, plush fabric and stuffed with foam for maximum huggability. This plush is made with deluxe fabric and embroidered details. Perfectly sized and super soft for cuddles anytime! Collect the cute and adorable Numberblocks plush dolls from the hit TV series Numberblocks, an award-winning show from BBC. As your little one works from preschool to kindergarten, the Sing-Along Superhero Octoblock is a great way to make learning fun and help with the transition. The Numberblocks crew brings math learning to life with the Numberblocks Five Plush! Numberblocks is helping millions of children around the world to fall in love with numbers, master key math skills, and discover the joy of learning.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.