Zoro Homepage

Numberblocks Ten Playful Pal Plush Figure

  • Mfr # 96943

  • Zoro # G516513978


product price: $39.29
/ea

Key Features

Material
Plush
Color
Multicolor
Includes
1 Numberblock Ten Playful Pal Plush
Recommended Grade
Grade PK+
Recommended Age
18+ months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96943
Zoro #
G516513978
UPC #
848850122585
Country of Origin
China

Details

Material
Plush
Color
Multicolor
Includes
1 Numberblock Ten Playful Pal Plush
Recommended Grade
Grade PK+
Recommended Age
18+ months

Description

From the friendly TV series Numberblocks, an award-winning show from BBC, the Numberblocks crew brings math learning to life with the officially licensed Numberblock Ten Playful Pal! The soft, cuddly plush will quickly become a big part of any child's imaginative play experience. Perfectly sized to accompany children on any and all adventures. Children can bring number fun and imaginative play wherever they go! Our Numberblocks Plush toys are constructed with a soft, plush fabric for maximum huggability. Designed with linkable hands that are compatible with all our other Numberblocks Playful Pals sold separately. Collect the cute and adorable plush figures from the hit TV series Numberblocks and have fun learning math with your new buddies! As your little one works from preschool to kindergarten, the Numberblock Ten Playful Pal is a great way to make learning fun and help with the transition. Numberblocks is helping millions of children around the world to fall in love with numbers, master key math skills and discover the joy of learning.


  • OFFICIALLY LICENSED NUMBERBLOCKS PLUSH: From the friendly TV series Numberblocks, an award-winning show from BBC, the Numberblocks crew brings math learning to life with the officially licensed Numberblocks Ten Playful Pal!
  • IMAGINATIVE PLAY TOYS: The soft, cuddly plush will quickly become a big part of any child's imaginative play experience. Perfectly sized to accompany children on any and all adventures.
  • CUTE PLUSH TOYS: Our Numberblocks Plush toys are constructed with a soft, plush fabric for maximum huggability.
  • TODDLER NUMBER LEARNING TOYS: Designed with linkable hands that are compatible with all our other Numberblocks Playful Pals (sold separately). Collect the cute and adorable plush figures from the hit TV series Numberblocks and have fun learning math with your new buddies!
  • GREAT FOR PRESCHOOL LEARNING ACTIVITIES: This set includes 1 Numberblock Ten Playful Pal Plush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.