
Plane Glider Scooter Board, Orange
Mfr # 97579
Zoro # G116254943
product price: $29.99
/eaKey Features
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years
Includes
1 Scooter
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97579
Zoro #
G116254943
UPC #
848850122677
Country of Origin
China
Details
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years
Includes
1 Scooter
Material
Plastic
Description
Add a playful twist to gym class or outdoor activities with this race car-themed scooter available in 3 colors. Boost core strength, gross motor skills, and coordination. Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride. The plastic, durable design can be used on any hard floor surface.
- Scoot, glide, and soar around the room or gym! Add a playful twist to gym class or outdoor activities.
- Boost core strength, coordination, and gross motor skills while having fun! Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride.
- The plastic durable design is easy-to-clean and can be used on any hard floor surface.
- Each scooter board measures approximately 16.50" x 11.25" x 3.75" and holds up to 175 lbs.
- This airplane-themed scooter is available in 3 colors (each sold separately)- green, orange, and blue. This listing includes 1 Orange Plane Glider Scooter Board.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.