Zoro Homepage

Rainbow Lowercase Magnetic Letters, 6 Sets of 42 Letters

  • Mfr # 96160

  • Zoro # G316003693


product price: $59.55
/ea

Key Features

Recommended Age
3-7 years
Recommended Grade
Grade PK-2
Includes
252 Rainbow Lowercase Magnetic Letters, 6 Fabric Bags
Material
Plastic
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96160
Zoro #
G316003693
UPC #
848850120420
Country of Origin
China

Details

Recommended Age
3-7 years
Recommended Grade
Grade PK-2
Includes
252 Rainbow Lowercase Magnetic Letters, 6 Fabric Bags
Material
Plastic
Color
Multicolor

Description

Magnify your literacy learning! Get creative with these colorful, lowercase magnetic letters. Ideal for letter recognition, word-building, and spelling, this set contains 6 single-color sets duplicates included for high-frequency letters. Lowercase magnetic letters are perfectly sized for little hands. The durable plastic letters will last a long time in the classroom or at home! Each set of lowercase letters contains duplications for high-frequency letters. Matching-color drawstring bags make for a convenient storage solution. Includes 6 sets of 42 letters for a total of 252 Rainbow Lowercase Magnetic Letters and 6 Fabric Bags.


  • LEARN TO SPELL TOY: A hands-on way to develop early literacy skills! These Rainbow Lowercase Magnetic Letters help children practice letter recognition, word-building, spelling, and more!
  • ALPHABET LEARNING LETTERS: Lowercase magnetic letters are perfectly sized for little hands. The durable plastic letters will last a long time in the classroom or at home!
  • COLORFUL MAGNETIC ABC LETTERS: Each single-color set of lowercase magnetic letters comes with a matching color drawstring bag making storage easy.
  • LITERACY CENTERS KINDERGARTEN: Every set of lowercase letters contains duplicates for high-frequency letters. Includes enough materials for 6 students.
  • MAGNETIC LETTERS CLASS SET: This set contains 6 single-color sets. Includes a total of 252 Rainbow Lowercase Magnetic Letters and 6 Fabric Bags.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.