Zoro Homepage

Sensory Number Trays

  • Mfr # 96237

  • Zoro # G513339076


product price: $43.69
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
3-7 years
Recommended Grade
Grade PK-2
Includes
10 Double-sided Number Trays, 1 Activity Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96237
Zoro #
G513339076
UPC #
848850120680
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
3-7 years
Recommended Grade
Grade PK-2
Includes
10 Double-sided Number Trays, 1 Activity Guide

Description

Explore the world of numbers with versatile Sensory Number Trays that provide an engaging, multisensory approach to early math skills! The traceable, textured finger paths help children connect to number shapes and build prewriting skillsand the open space is perfect for using manipulatives and counters. Different representations of numbers allow children to deepen their number sense as they practice number formation, sequencing, and more. Includes 10 Double-sided Number Trays and 1 Activity Guide.


  • Count, trace, and play! Build counting skills and number recognition up to 10 with our stackable Sensory Number Trays!
  • These double-sided trays feature textured paths for tracing on one side and a space for counting activities on the other. Textured paths help children learn how to write each number.
  • Pair with counters to explore one-to-one correspondence, sequencing, and more! This set includes a Getting Started Guide with 5 early math activities.
  • Trays work with dry-erase markers (sold separately) and wipe clean easily. Double-sided trays link together and are stackable for easy storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.