
Soothing Swirlers Sensory Tubes Keychains for Kids, 4 Colors Per Set
Mfr # 97364
Zoro # G716038714
product price: $17.49
/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Plastic
Includes
4 Soothing Swirlers Sensory Tubes (1 Color Mix, 1 Glittering Gems, 1 Serene Swirl, 1 Soothing Sand)
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97364
Zoro #
G716038714
UPC #
848850121755
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Plastic
Includes
4 Soothing Swirlers Sensory Tubes (1 Color Mix, 1 Glittering Gems, 1 Serene Swirl, 1 Soothing Sand)
Color
Multicolor
Description
Shake, settle, and soothe with this mesmerizing set of mini sensory fidget tubes! Each easy-to-grip, securely sealed bottle is filled with unique sensory materials and designed to be stackable. Includes key chains to easily attach to a backpack or key ring. Help children calm down, focus, and relax in the classroom, at home, or on-the-go. This set includes 4 Soothing Swirlers Sensory Tubes- Color Mix, Glittering Gems, Serene Swirl, Soothing Sand and Glitter.
- SMALL FIDGET TOYS FOR KIDS: Shake, settle, and soothe with this mesmerizing set of mini sensory fidget tubes!
- CALMING CORNER ITEMS: Each easy-to-grip, securely sealed bottle is filled with unique sensory materials and designed to be stackable.
- ANXIETY RELIEF ITEMS FIDGET: Includes key chains to easily attach to a backpack or key ring.
- SCHOOL COUNSELOR OFFICE MUST HAVES: Help children calm down, focus, and relax in the classroom, at home, or on-the-go.
- SOCIAL EMOTIONAL LEARNING ACTIVITIES: This set includes 4 Soothing Swirlers Sensory Tubes– 1 Color Mix, 1 Glittering Gems, 1 Serene Swirl, 1 Soothing Sand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.