Zoro Homepage

Speedway Racer Scooter Board, Red

  • Mfr # 96995

  • Zoro # G816038676


product price: $27.99
/ea

Key Features

Material
Plastic
Color
Multicolor
Includes
(1) Red Speedway Racer Scooter Board
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96995
Zoro #
G816038676
UPC #
848850121687
Country of Origin
China

Details

Material
Plastic
Color
Multicolor
Includes
(1) Red Speedway Racer Scooter Board
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Rev up the fun in gym class or outdoor activities with this exciting race car-themed scooter! Designed to boost core strength, coordination, and gross motor skills, this scooter lets kids scoot, race, and zoom while staying active. Featuring sturdy handles for safety and balance, it ensures hands stay securely in place during every thrilling ride. The durable plastic design is built to withstand energetic play and is easy to clean, making it perfect for any hard floor surface. Measuring approximately 16.50 x 11.25 x 3.75, this scooter supports up to 175 lbs. and is available in three vibrant colors-blue, purple, and red each sold separately. Get ready for high-speed fun and skill-building excitement! Includes 1 Red Speedway Racer Scooter Board.


  • Scoot, race, and zoom around the room or gym! Add a playful twist to gym class or outdoor activities.
  • Boost core strength, coordination, and gross motor skills while having fun! Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride.
  • The plastic durable design is easy-to-clean and can be used on any hard floor surface.
  • Each scooter board measures approximately 16.50" x 11.25" x 3.75" and holds up to 175-lbs.
  • This race car-themed scooter is available in 3 colors (each sold separately)- blue, purple, and red. This listing includes 1 Red Speedway Racer Scooter Board.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.