Zoro Homepage

Writing Slant Boards, Rainbow, 6 Colors Per Set

  • Mfr # 97477

  • Zoro # G115993355


product price: $67.79
/ea

Key Features

Board Color
Multicolor
Recommended Age
4+ years
Includes
6 Rainbow Writing Slant Boards
Material
Plastic
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97477
Zoro #
G115993355
UPC #
848850121977
Country of Origin
China

Details

Board Color
Multicolor
Recommended Age
4+ years
Includes
6 Rainbow Writing Slant Boards
Material
Plastic
Recommended Grade
Grade PK+

Description

Add a splash of color to your classroom with this ergonomically designed writing surface! These rainbow-colored slant boards encourage proper posture, minimizing strain and fatigue during writing activities. Developed to support posture, the slanted design enhances writing practice, builds writing proficiency, and enhances letter formation and handwriting over time. Designed with a write-on/wipe-off surface and a built-in clipboard, these boards can be used horizontally and vertically. Easy-to-grip handles make the boards portable and convenient to use anywhere. Use the attached clip for paper or write directly on the dry-erase surface for endless writing practice! Sized to fit A4 and 8.5 x 11 paper in both orientations. Trays are stackable and easy-to-grip for convenient storage and comfortable handling. This set includes 6 Rainbow Writing Slant Boards.


  • COLORFUL CLASSROOM CLIPBOARDS: Add a splash of color to your classroom with this ergonomically designed writing surface! These rainbow-colored slant boards encourage proper posture, minimizing strain and fatigue during writing activities.
  • DYSGRAPHIA TOOLS FOR KIDS: Developed to support posture, the slanted design enhances writing practice, builds writing proficiency, and enhances letter formation and handwriting over time.
  • DRY ERASE WRITING PRACTICE FOR KIDS: Designed with a write-on/wipe-off surface and a built-in clipboard, these boards can be used horizontally and vertically. Easy-to-grip handles make the boards portable and convenient to use anywhere.
  • LETTER WRITING PRACTICE: Use the attached clip for paper or write directly on the dry-erase surface for endless writing practice! Sized to fit A4 and 8.5 x 11 paper in both orientations.
  • SMALL GROUP CLASSROOM MUST HAVES: Trays are stackable and easy-to-grip for convenient storage and comfortable handling. This set includes 6 Rainbow Writing Slant Boards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.