Shop HANDCARE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Nitrile Gloves, Exam Grade, Powder Free, 6 Mil, 100 Cases, Size XL, 100000PK
- Mfr # HC-NEBK60XL
- Zoro # G422913879
product price:
$
14,226.99
/pk of 100000, $0.14/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-NEBK60XL
- Zoro #
- G422913879
- UPC #
- 10195893747426
- Country of Origin
- China
Dimensions
- Size
- XL
- Palm Thickness
- 6 mil
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam Grade
- Series
- NEBK60
- Sterile/Non-Sterile
- Non-Sterile
Description
Looking for powder-free gloves that can go the extra mile on safety, and grip? These gloves are for you. As one of our thicker glove offerings, our 6 mil black nitrile gloves offer even more protection in a high-quality disposable glove, designed for a great fit no matter how many times you apply or remove them. Industrial-Strength Thickness with Unbeatable Performance. When you need gloves that work hard to protect your hands, you need a hardy disposable glove. At 6 mil, these powder-free black gloves give you high-performing nitrile material with extra thickness for heavy-duty performance, whether you’re handling heavy machinery or industrial cleaning chemicals. Plus, they’re latex-free and powder-free nitrile. That way, you never need to worry about allergic skin reactions. Don’t worry, though. With nitrile, you still get the crazy comfortable fit of classic latex, with a stretchy fit and a loose cuff for frequent application and removal while retaining a slip-resistant wet and dry grip. With 1,000 gloves per box, you’ll have plenty of 6 mil gloves to carry you through long work days. Oh, and with their clean black color, your team will always look professional while they work. Heavy-Duty, High-Performing Gloves Perfect for Long Days. Industry leaders count on our gloves for high performance. So let’s give your whole team a safety advantage, one glove box at a time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.