Shop HANDCARE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blue Nitrile Gloves, Exam Grade, Powder Free, 4 Mil, 100 Cases Gloves, Size M, 100000PK
- Mfr # HC-NEBL40MD
- Zoro # G922913874
product price:
$
13,645.99
/pk of 100000, $0.14/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-NEBL40MD
- Zoro #
- G922913874
- UPC #
- 10195893296184
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam Grade
- Series
- NEBL40
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Size
- M
- Palm Thickness
- 4 mil
Description
When days are long and quality of work is critical, essential workers need tools they can count on. That includes a great pair of gloves. Our blue nitrile exam gloves are 4 mil thick, latex-free, powder free, and ready for action as soon as you put them on. With the comfortable design of traditional latex and the unique performance of nitrile, they’re made for your most essential work. And when you buy from us, you can get your box at a price that can’t be beat. Looking for high-performing gloves? Nitrile delivers all the comfort and performance of latex with the unique benefits you only get from nitrile material. They’re allergen-friendly since they are powder free and latex free, so you never need to worry about a patient or a user having a bad reaction. These gloves are also comfortable--just as comfortable and effective as latex. You get great grip so you never need to worry about tools slipping, and you also get a stretchy fit and loose cuff made for frequent and easy application and removal, eliminating the need for powder.. And with a sharp blue color, you can always count on these gloves to deliver a sleek, professional look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.