Shop HANDCARE
See all product information
Create Account
Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Black
Mfr # HC-VEBK30XL
Zoro # G012380616
product price:Â
$
67.15
/pk of 1000, $0.07/ea
Key Features
Color
Black
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-VEBK30XL
- Zoro #
- G012380616
- UPC #
- 10196852773180
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
Description
Tactile and Sturdy Disposable Vinyl GlovesLooking for a durable pair of disposable gloves that you can rely on? Look no further than these Diamond Vinyl Gloves! Made from sturdy material, these gloves are perfect for industrial or everyday use. Each glove features a smooth surface that allows for sensitive handling of objects, and the beaded cuff ensures they are easy to put on and take off.