Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue

  • Mfr # HC-NEBL40SM

  • Zoro # G412380650


product price:  $12.55
/pk 100, $0.13/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-NEBL40SM
Zoro #
G412380650
UPC #
195893296188
Country of Origin
China

Dimensions

Palm Thickness
4 mil
Size
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Exam

Description

When days are long and quality of work is critical, essential workers need tools they can count on. That includes a great pair of gloves. Our blue nitrile exam gloves are 4 mil thick, latex-free, powder free, and ready for action as soon as you put them on. With the comfortable design of traditional latex and the unique performance of nitrile, they're made for your most essential work. And when you buy from us, you can get your box at a price that can't be beat. Features of Our Blue Nitrile Exam GlovesLooking for high-performing gloves? Nitrile delivers all the comfort and performance of latex with the unique benefits you only get from nitrile material. They're allergen-friendly since they are powder free and latex free, so you never need to worry about a patient or a user having a bad reaction. These gloves are also comfortable--just as comfortable and effective as latex. You get great grip so you never need to worry about tools slipping, and you also get a stretchy fit and loose cuff made for frequent and easy application and removal, eliminating the need for powder. Plus, like all of our nitrile gloves, these offer 4 mil thickness tested and approved to meet the rigorous standards set by the American Society for Testing and Materials. And with a sharp blue color, you can always count on these gloves to deliver a sleek, professional look. Highly Versatile Disposable GlovesWhen you order from us, you get nitrile gloves that workers across a dozen industries trust to get the job done right. Uses for our blue color of nitrile gloves include: Medical examsFood prepCookingCounter tabsDishwashingJanitorialHigh-risk applicationsSo whether you're counting on our gloves for medical care, industrial work, or after-work cleanup, you can count on our blue gloves. The Medical Glove Industry Leaders Rely OnDon't take our word for it. Just look at the industry leaders who count on our nitrile gloves: Johns Hopkins HospitalNorthwestern HospitalMaryland Military DepartmentOur gloves have also been featured in: ForbesBupaDentistryHealthcare DesignWhether you're an individual or an organization, a corporation or a government agency, we've served them all, one glove box at a time, and we're proud to supply gloves that support essential workers all across the country.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.