Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black

  • Mfr # HC-NEBK40XL

  • Zoro # G212380584


product price:  $15.09
/pk 100, $0.15/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-NEBK40XL
Zoro #
G212380584
UPC #
195793176793
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Exam

Description

When you need a great pair of gloves, you need the right combination of comfort, price, and performance. Our powder free black nitrile gloves have the comfortable design of classic latex with all the allergen-friendly benefits of 4 mil nitrile, and at a price that works for your budget. FEATURES OF OUR BLACK NITRILE GLOVESNitrile is the ideal disposable glove material for anyone who has to handle hazardous or potentially corrosive chemicals. They're great gloves for medical environments and beyond, offering puncture, tear, and corrosion-resistant 4 mil thick material. They're also a great choice if you need allergen-friendly gloves, since they're latex and powder free. When you buy our powder free nitrile gloves, you get 100 nitrile gloves per box with a 4 mil thickness, which offers just the right amount of protection and grip for most settings. Plus, they're rigorously tested to meet the stringent standards of the American Society for Testing and Materials. And for those in a heavy duty or industrial setting who want disposable gloves that can keep up with the job, powder free black nitrile is our most professional and high-performing choice. Our black nitrile gloves are made in sizes small, medium, large, and extra large XL, so you'll be able to stock the right sizes for your entire team without spending a fortune.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products