Disposable Gloves, Heavy Duty, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black

  • Mfr # HC-NEBK60XL

  • Zoro # G612380603


product price:  $15.69
/pk 100, $0.16/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-NEBK60XL
Zoro #
G612380603
UPC #
195893747429
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Grade
Exam

Description

Looking for powder-free gloves that can go the extra mile on safety, and grip? These gloves are for you. As one of our thicker glove offerings, our 6 mil black nitrile gloves offer even more protection in a high-quality disposable glove, designed for a great fit no matter how many times you apply or remove them. Industrial-Strength Thickness with Unbeatable PerformanceWhen you need gloves that work hard to protect your hands, you need a hardy disposable glove. At 6 mil, these powder-free black gloves give you high-performing nitrile material with extra thickness for heavy-duty performance, whether you're handling heavy machinery or industrial cleaning chemicals. These nitrile gloves have been certified with the rigorous testing standards of the American Society for Testing and Materials. Plus, they're latex-free and powder-free nitrile. That way, you never need to worry about allergic skin reactions. Don't worry, though. With nitrile, you still get the crazy comfortable fit of classic latex, with a stretchy fit and a loose cuff for frequent application and removal while retaining a slip-resistant wet and dry grip. With 100 gloves per box, you'll have plenty of 6 mil gloves to carry you through long work days. Oh, and with their clean black color, your team will always look professional while they work. Heavy-Duty, High-Performing Gloves Perfect for Long DaysIndustry leaders count on our gloves for high performance. So let's give your whole team a safety advantage, one glove box at a time. Order your gloves today, or get in touch for a wholesale order.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.