Shop HANDCRAFTED DECOR
Create Account
Brushed Nickel Deluxe Class Porthole Clock, 17 in.
- Mfr # WC-1448-17-BN
- Zoro # G424188930
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-1448-17-BN
- Zoro #
- G424188930
- UPC #
- -
- Country of Origin
- China
Description
The Brushed Nickel Ship Porthole Clock is a classy and quality accent piece to add to any nautical themed room. This charming nautical port hole clock is both functional and stylish with its brushed nickel frame. In addition, this brushed nickel porthole clock opens just as if it were on a ship of the time. Batteries not included. NOTE: Wall mounting hardware not included. Features Porthole handcrafted by our master artisans. Decorative yet is a fully functional porthole clock. Handcrafted brushed nickel porthole will enhance any nautical decor theme. Great nautical wall decor - mounting bracket affixed to back. Authentic 19th century porthole replica - porthole opens after twisting dog ears. Specifications Dimensions: 17 in H x 3 in W x 17 in L. Weight: 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.