Shop INFINITY INSTRUMENTS
See all product information
Create Account
Profuse 24-Hour ITC Business Wall Clock, Silver, 19 in
- Mfr # 14246SV-3657
- Zoro # G123959060
product price:Â
$
99.35
/ea
Key Features
Thickness
2.25
Height
19.375 in
Built-In Hygrometer
No
Battery Included
No
Length
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14246SV-3657
- Zoro #
- G123959060
- UPC #
- 731742365712
- Country of Origin
- China
Dimensions
- Thickness
- 2.25
- Height
- 19.375 in
- Length
- 2.25 in
- Battery Size
- AA
- Outside Diameter
- 19.375 in
- Inside Diameter
- 18.5 in
- Width
- 19.375 in
- Size
- 19.375
Details
- Item
- Wall Clock
- Built-In Hygrometer
- No
- Battery Included
- No
- Silent Movement
- No
- Color
- Silver
- Shatter-Resistant
- Yes
- Outdoor Use
- No
- Built-In Thermometer
- No
- Finish
- Silver
- Application
- Residential or Commercial
- Second Hand
- No
- Material
- Plastic
- Built-In Alarm
- No
Description
Infinity Instruments Profuse 24-hour business (ITC) is our large business/office wall clock at just over 19 in. This clock is perfect for warehouses that need a large clock to keep time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.