Shop HANDCRAFTED DECOR
Create Account
Wooden Rustic Intrepid Model Sailboat Decoration, 60 in.
- Mfr # R -Intrepid60
- Zoro # G724191913
product price:Â
$
466.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R -Intrepid60
- Zoro #
- G724191913
- UPC #
- -
- Country of Origin
- China
Description
With the wind unbound freedom and the graceful speed of the waves, these rustic model sailing ships of America Cup winner, racing yacht Intrepid are certain to brighten any room with their presence. As the second-ever winner of back-to-back America Cup challenges, this elegant yacht model sails as a perfect highlight for any beach house or bedroom, meeting room or office from atop mantle, shelf or table. Features Accurate museum-quality scale replica of the real Intrepid racing yacht. Individual plank on frame construction of the hull using fine quality woods, with each plank and wood grain visible through the paint. Pre-assembled, simply attach the masts and display. Separate pre-assembled hull and sails ensure safe shipping and lower cost. Insert mast in designated hole and clip brass rigging hooks as shown in illustrations. Specifications Dimensions: 60 in H x 7 in W x 43 in L. Weight: 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.