Wooden Rustic Newport Sloop Model Sailboat Decoration- 30 in.
- Mfr # R-Newport-Sloop-30
- Zoro # G924194646
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-Newport-Sloop-30
- Zoro #
- G924194646
- UPC #
- -
- Country of Origin
- China
Description
Perfect for the nautical decor theme of a room with existing rustic decor, bedroom shelf or office desk, the graceful lines of this Rustic Newport Sloop 30 in high quality model sail boats impress with their simple, natural elegance. Wind and waves will take you away with this beautiful model yacht. Features Handcrafted from solid wood by our master artisans. Fine Craftsmanship, includes:. High quality woods used in construction of hull. Beautiful, vintage wood grain clearly visible. Delicately curved hull, keel and rudder. Thick, sturdy canvas used for all sails. Suits any room with vintage decor. Pre-assembled, simply attach the masts and display. Ready to display in less than five minutes. Separate pre-assembled hull and sails ensure safe shipping and lower cost. Insert mast in designated hole and clip brass rigging hooks as shown in illustrations. Sails and rigging already complete. Specifications Dimensions: 24 in H x 4 in W x 30 in L. Weight: 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.