Disposable Gloves, Synthetic, Powder-Free, L, 1000 PK, White

  • Mfr # 304362133

  • Zoro # G6423272


product price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Size
L
Color
White
Material
Synthetic
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304362133
Zoro #
G6423272
UPC #
10738101621332
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
White
Material
Synthetic
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Naturalfit Powder Free Latex Free Synthetic Large Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.