This item is Discontinued.

Handgards SnugFit, Latex Disposable Gloves, Latex, Powdered, XL, 1000 PK, Ivory 304763004

This item is Discontinued.

Handgards

SnugFit, Latex Disposable Gloves, Latex, Powdered, XL, 1000 PK, Ivory (Discontinued)

Mfr # 304763004
Zoro # G6410307
UPC # 10738101630044
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304763004
Zoro #
G6410307
UPC #
10738101630044
Country of Origin
Indonesia

Dimensions

Size
XL

Details

Item
Latex Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
SnugFit
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Snugfit Powder Free Extra Large Latex Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.