Individually Wrapped Round Wood Mint Toothpicks, 4in, Natural, 12000PK
Mfr # 426605
Zoro # G215509951
product price: $64.65
Key Features
Length
4 in
Features
Mint flavored.
Material
Birch Wood
Bendable
No
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426605
Zoro #
G215509951
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Details
Item
Wrapped Toothpicks
Features
Mint flavored.
Material
Birch Wood
Bendable
No
Bpi Certified
No
Color
Natural
Compostable
No
Bio Based
No
Fsc Certified
No
Usda Certified Bio Based Products
No
Wrapped/Unwrapped
Wrapped
SFI Certified
No
Pack Count
12000
Recyclable
No
Description
Handgards Mint Toothpicks offer a fresh, mint flavor to a traditional after dinner offering. A superior fit to meet your unique needs, individually wrapped in cellophane for sanitary dispensing, which is perfect for your establishment. Put your guest at ease knowing their toothpicks are sanitary with added protection against germs. These toothpicks are made of smooth white birch and packaged in a self-dispensing box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.