NaturalFit, Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Black

  • Mfr # 304340373

  • Zoro # G6449732


product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
NaturalFit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304340373
Zoro #
G6449732
UPC #
10738101403730
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
NaturalFit
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Naturalfit Nitrile Powder Free Black Large Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.