NaturalFit, Disposable Gloves, Nitrile, Powder-Free, XL, 400 PK, Blue

  • Mfr # 304362534

  • Zoro # G6400942


product price:  $61.25
/pk 400, $0.15/ea

Key Features

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NaturalFit
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304362534
Zoro #
G6400942
UPC #
10738101625347
Country of Origin
Thailand

Dimensions

Size
XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NaturalFit
Sterile/Non-Sterile
Non-Sterile

Description

Hangards Naturalfit Powder Free Blue Extra Large Nitrile Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.