Shop HANDGARDS

NaturalFit, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black

  • Mfr # 304340374

  • Zoro # G6446549


product price:  $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
NaturalFit
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304340374
Zoro #
G6446549
UPC #
10738101403747
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
NaturalFit
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Naturalfit Nitrile Powder Free Black Extra Large Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.