Zoro Homepage

Round Wood Toothpicks, Natural, 12000PK

  • Mfr # 431409

  • Zoro # G715509963


product price: $26.19

Key Features

Fsc Certified
No
Bendable
No
Compostable
No
Features
Pointed on both ends.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431409
Zoro #
G715509963
UPC #
-
Country of Origin
China

Details

Fsc Certified
No
Item
Unwrapped Toothpicks
Bendable
No
Compostable
No
Features
Pointed on both ends.
Color
Natural
Bpi Certified
No
Material
Wood
Pack Count
1200
SFI Certified
No
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Usda Certified Bio Based Products
No
Recyclable
No

Description

Unwrapped picks are made from white birch. Pointed on both ends. Disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.