Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SnugFit, Disposable Gloves, Latex, Powdered, M, 400 PK, Ivory

  • Mfr # 304763022

  • Zoro # G6427089


product price: $104.99
/pk 400, $0.26/ea
Free Shipping & Returns

Key Features

Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
SnugFit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304763022
Zoro #
G6427089
UPC #
10738101630228
Country of Origin
Thailand

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
SnugFit
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Snugfit Powder Free Medium Latex Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.