13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 600 PK

  • Mfr # WEB HAB6FK100

  • Zoro # G4187843


product price:Ā  $97.89
/pk 600, $0.16/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Strength Rating
Medium-Duty
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Thickness
.6 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEB HAB6FK100
Zoro #
G4187843
UPC #
10041215111324
Country of Origin
United States

Dimensions

Thickness
.6 Mil
Size
23.75 in x 28 in
Height
28 in
Width
23.75 in

Details

Capacity
13 gal
Strength Rating
Medium-Duty
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Color
White
Item
Trash Bags
Package Configuration
6 Boxes of 100 Bags
Bags Per Roll
600
Application
Can Liner
Weight
20 lbs

Description

Handi-BagĀ® Super Value Pack, 13 gal, 0.6 mil, 23.75" x 28", White, 600/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.